Beli distributor sandisk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chicago Pneumatic Air-Powered HammerDeskripsi:Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.atribut:
- UNSPSC: 27131504
- Air Inlet Connection Size (inch): 1/4
- Air Inlet Gender: Female
- Air Inlet Size (inch): 1/4 NPT Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Compatible Collar Shape: Round
- Dust Management: None
- Dust Sealed Switch: No
- Handle Type: Pistol Grip
- Minimum Hose Size (inch): 3/8
- Power Source: Air Powered
- Shank Design: Round
- Shank Shape: Round
- Standards: ISO 28927-9
- Throttle Type: Trigger
- DAYTON DC-Powered Fuel Transfer PumpDeskripsi:Bung-mount DC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.atribut:
- UNSPSC: 40151532
- Duty Cycle (minute): 30 On/30 Off
- Housing Material: Aluminium
- Maximum Outlet Pressure (PSI): 10
- Meter: Not Included
- Nozzle Material: Aluminium
- Nozzle type: Manual
- Pump Kit Type: Pump with Hose & Nozzle
- Rated Voltage (V): 12 DC
- Self Priming: Yes
- Logitech KeyboardDeskripsi:Gaming keyboard berkinerja tinggi yang dilengkapi pilihan switch mechanical GX terbaik untuk Anda. Dilengkapi report rate 1md, USB passthrough, LIGHTYSNC RGB, dan bahan aluminum-alloy.TOMBOL KHUSUS- Kontrol Pencahayaan: FN+F5/ F6/F7- Game Mode: FN+F8- Kontrol media: FN+F9/ F10/F11/F12- Kontrol Volume: FN+ PRTSC/SCRLK/PAUSE- Tombol FN yang Dapat Diprogram melalui Logitech G HUB
- DAYTON Straight Centrifugal PumpDeskripsi:Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.atribut:
- UNSPSC: 40151503
- Connection Type: NPT
- Discharge Type: NPT
- Defelsko Coating Thickness GaugeDeskripsi:Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
- PROTO Impact Socket 1inch Drive 6 Pointatribut:
- Drive Size (inch): 1
- Finish: Black Oxide
- Length Type: Standard
- Point Size: 6
- FLUKE Cable Network TesterDeskripsi:Includes : Cat6A Patch Cord, Charging Cable, Duffle Bag, Hanging Strap with Remote ID Holder, Intellitone Probe, LinkIQ(TM) Cable + Network Tester with Multi-Connector Adapter with Magnetic Strap, Quick Reference Guide, RJ45 Male to RJ45 Female Patch Cord, RJ45 Remote-IDs #1-7 with case, RJ45/11 Modular Adapter, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, USB-C to USB-A cableatribut:
- For use with: Industrial Ethernet Cabling
- Adapter Type: M12D, M12X, M8, RJ45
- Connector Type: RJ45
- Standards: RoHS Compliant Directive 2002/95/EC
- Primary Function: Copper Cable Qualification
- Instrument Display: Touchscreen
- Cable Length Display: Yes
- Continuity testing: Yes
- Crosstalk Detection: Yes
- Data Line Polarity Indicator: No
- Distance to Fault: Yes
- Endpoint Testing: No
- Ethernet Service Detection: Yes
- Pair Tracing: Yes
- PoE/PoE+Detection: Yes
- Service Detectio: Yes
- Tone Detection: No
- Tone Generator: Yes
- WiFi Capability: No
- Wire Mapping: Yes
- PROTO Impact Socket Deep 1inch Drive - 6 Pointatribut:
- Drive Size (inch): 1
- Finish: Black Oxide
- Length Type: Deep
- Point Size: 6
Daftar Harga distributor sandisk Terbaru April 2026
| EBA Deskside Paper Shredder Strip Cut (Penghancur Kertas) | Rp6.999.900 |
| Chicago Pneumatic Air-Powered Hammer | Rp2.399.900 |
| DAYTON DC-Powered Fuel Transfer Pump | Rp8.999.900 |
| Logitech Keyboard | Rp319.900 |
| DAYTON Straight Centrifugal Pump | Rp8.499.900 |
| STANLEY Measuring Tape (Meteran) | Rp98.900 |
| Defelsko Coating Thickness Gauge | Rp7.699.900 |
| PROTO Impact Socket 1inch Drive 6 Point | Rp569.900 |
| FLUKE Cable Network Tester | Rp129.999.900 |
| PROTO Impact Socket Deep 1inch Drive - 6 Point | Rp1.099.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/gqP104173602-1.jpg)




/klP107765741-1.jpg)